Zoro Homepage

Clocks, 30'' Round, Gear Mechanism, Large Oversized, Wall Clock, Black, Transitional

  • Mfr # I 9029

  • Zoro # G615622595


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Width
30 in
Shape
Round
Material
Plastic,Glass,Metal
Includes
Parts and Assembly Guide
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9029
Zoro #
G615622595
UPC #
680796091224
Country of Origin
China

Dimensions

Width
30 in
Depth
4 in
Length
30 in

Details

Shape
Round
Material
Plastic,Glass,Metal
Includes
Parts and Assembly Guide
Color
Black
Style
Transitional

Description

Add some sophistication to your home decor with this stunning 30" round wall clock with an exposed gear mechanism. The sleek black plastic frame on this large, oversized clock surrounds a clear glass surface showcasing the metal gears in motion, for a stylish look to any home decor. This non-ticking decorative clock features a quartz movement for accurate timekeeping without sound, while the analog display makes it easy to read at a glance. You can trust the quality and craftsmanship of this transitional timepiece while adding a touch of sophisticated vintage to your decor. For indoor use only.


  • Trendy and stylish 30" round wall clock with a striking open gear mechanism design in sleek black, perfect for a modern and transitional home decor.
  • Large, oversized non-ticking clock with an easy to read analog display and modern quartz movement for accurate timekeeping.
  • Made with a durable plastic frame in black and a clear glass surface over the open, functioning metal gears, adding a sophisticated decorative touch to any space.
  • No assembly required, just drop in 3 AA batteries (not included), hang up and enjoy this effortless, decorative accent.
  • For indoor use only, this industrial vintage-style wall clock is backed by a 2 year limited warranty against any defects for your satisfaction; product dimensions: 30 in. W x 4 in. D x 30 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.