Zoro Homepage

Clocks, 30'' Round, Gear Mechanism, Large Oversized, Wall Clock, Black, Transitional

  • Mfr # I 9032

  • Zoro # G715622501


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Depth
3.25 in
Material
Plastic,Glass,Metal
Shape
Round
Color
Black
Includes
Parts and Assembly Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9032
Zoro #
G715622501
UPC #
680796091255
Country of Origin
China

Dimensions

Depth
3.25 in
Width
30 in
Length
30 in

Details

Material
Plastic,Glass,Metal
Shape
Round
Color
Black
Includes
Parts and Assembly Guide
Style
Transitional

Description

Add a touch of modern sophistication to your home decor with this stunning 30" round wall clock in sleek black, with a moving gear mechanism. The large, oversized design makes a bold statement on any wall, while the intricate gear mechanism adds a unique and trendy touch. Crafted with a durable plastic frame and a glass surface, this analog clock is built to last. The quartz movement ensures accurate timekeeping, while the roman numeric printed markers make it easy to read at a glance. No assembly is required, simply insert 3 AA batteries not included and hang this clock on your wall for an instant transformation. For indoor use only, make a chic statement with this transitional style, decorative wall clock that will surely be a stand out in any room.


  • Make a bold statement with this large, oversized 30" round wall clock featuring a moving gear mechanism in sleek black, perfect for transitional style home decors.
  • Durable and thick plastic frame with a glass surface ensures long-lasting quality, adding a touch of modern sophistication to any room.
  • Modern quartz movement for accurate timekeeping and printed roman numeric markers make it easy to read at a glance, while the non-ticking design is ideal for quiet spaces.
  • No assembly required, simply insert 3xAA batteries (not included) for an instant, decorative wall transformation.
  • For indoor use only this analog clock is backed by a 2 year limited warranty against any defects; product dimensions: 30 in. W x 3.25 in. D x 30 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.