Zoro Homepage

Clocks, 30'' Round, Gear Mechanism, Large Oversized, Wall Clock, Brown, Transitional

  • Mfr # I 9030

  • Zoro # G615622489


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
30 in
Material
Plastic,Glass,Metal
Depth
3.25 in
Includes
Parts and Assembly Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9030
Zoro #
G615622489
UPC #
680796091231
Country of Origin
China

Dimensions

Width
30 in
Depth
3.25 in
Length
30 in

Details

Shape
Round
Material
Plastic,Glass,Metal
Includes
Parts and Assembly Guide
Color
Brown
Style
Transitional

Description

Add a touch of industrial chic to your home decor with this 30" round wall clock in a stylish dark brown plastic frame. This large, oversized clock features a unique moving gear mechanism design that is sure to be a conversation starter. The easy to read numerical markings under the glass surface can be viewed from across a room, and the high-quality quartz movement ensures accurate timekeeping. Plus, with no assembly required and a non-ticking operation that is great for maintaining a quiet space, this is the perfect hassle-free decorative addition in any room. Whether you hang it in the living room, bedroom, or office, this decorative analog clock is sure to make an impressive statement.


  • Large, oversized chic 30" round wall clock with unique moving gear mechanism design, fits right in with any home decor style.
  • Stylish, thick dark brown plastic frame contrasts the white clock display with easy to read printed numerical markings under a glass surface.
  • High-quality quartz movement for accurate timekeeping and non-ticking operation for a quiet space.
  • No assembly required, simply insert 3xAA batteries (not included) for a hassle-free decorative addition.
  • For indoor use only, this analog clock includes a 2 year limited warranty against any defects for your satisfaction; product dimensions: 30 in. L x 3.25 in. D x 30 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.