Zoro Homepage

Clocks, 30'' Round, Gear Mechanism, Large Oversized, Wall Clock, Brown, Transitional

  • Mfr # I 9031

  • Zoro # G615622526


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Depth
3.25 in
Shape
Round
Width
30 in
Material
Plastic,Glass,Metal
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9031
Zoro #
G615622526
UPC #
680796091248
Country of Origin
China

Dimensions

Depth
3.25 in
Width
30 in
Length
30 in

Details

Shape
Round
Material
Plastic,Glass,Metal
Color
Brown
Includes
Parts and Assembly Guide
Style
Transitional

Description

Elevate your home decor with our stunning 30" round wall clock in a sophisticated brown finish, with an open, moving gear mechanism display at its center. This oversized clock features a dark brown plastic frame with a glass surface with easy to read roman numeric markings to help read the time. While the reliable quartz movement ensures accurate timekeeping, forget about any annoying ticking sounds as our clock is non-ticking, providing a quiet and peaceful environment. With no assembly required, this transitional style, decorative clock is perfect for any home decor. Only 3pcs AA batteries are required not included to power up this analog beauty with the moving gears. For indoor use only.


  • Trendy and stylish 30" round wall clock in a rich, dark brown finish with an open, moving gear mechanism in bronze metal for a touch of industrial design.
  • This large, oversized non ticking analog clock displays easy to read roman numeric markings and a quartz movement for accurate timekeeping.
  • Made with a durable plastic frame and glass surface, this clock adds both a functional and decorative touch to your home decor.
  • 3pcs AA batteries required (not included) to start enjoying the artistic movement of this transitional style clock; for indoor use only.
  • Backed with a 2 year limited warranty against any defects and with no assembly required, this must-have accent piece gives an instant upgrade to any living space; product dimensions: 30 in. W x 3.25 in. D x 30 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.