Zoro Homepage

Clocks, 30'' Round, Gear Mechanism, Large Oversized, Wall Clock, White, Transitional

  • Mfr # I 9033

  • Zoro # G515622480


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic,Glass,Metal
Shape
Round
Width
30 in
Includes
Parts and Assembly Guide
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9033
Zoro #
G515622480
UPC #
680796091262
Country of Origin
China

Dimensions

Width
30 in
Depth
3.25 in
Length
30 in

Details

Material
Plastic,Glass,Metal
Shape
Round
Includes
Parts and Assembly Guide
Color
White
Style
Transitional

Description

Stay right on trend with this chic 30" round wall clock in white, featuring an exposed gear mechanism design. This large, oversized wall clock in a transitional style is crafted with a durable plastic frame and a clear glass surface over the easy to read, printed roman numeric markings. The quartz movement on this analog ensures accurate timekeeping, while the moving white metal gears adds a unique vintage touch to this non-ticking clock. No assembly is required, simply insert 3 AA batteries not included, hang it up and let this clock become the focal point in your decor. Transform that empty wall space with this elegant oversize clock if you are looking to add a stylish and functional piece to your home decor.


  • Bring a stylish and trendy accent piece to your home decor with this large, oversized 30" round wall clock with a striking gear mechanism design in a chic white finish.
  • The high quality white plastic frame and easy to read, black roman numeric display under a glass surface, offers modern quartz movement for accurate timekeeping.
  • With classic metal hands over the exposed, white metal moving gears, this non-ticking analog clock will be the highlight in your space.
  • No assembly required, simply insert 3xAA batteries (not included), hang it up and enjoy this transitional style decorative clock with a vintage vibe.
  • Complimented with a 2 year limited warranty against any defects; for indoor use only; product dimensions: 30 in. W x 3.25 in. D x 30 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.