Zoro Homepage

Clocks, 30'' Round, Large Oversized, Wall Clock, Antique Blue, Transitional

  • Mfr # I 9028

  • Zoro # G315622659


product price: $74.39
/ea

Key Features

Color
Blue
Shape
Round
Width
30 in
Material
Plastic,Glass,Metal
Includes
Parts and Assembly Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9028
Zoro #
G315622659
UPC #
680796091217
Country of Origin
China

Dimensions

Width
30 in
Depth
2 in
Length
30 in

Details

Color
Blue
Shape
Round
Material
Plastic,Glass,Metal
Includes
Parts and Assembly Guide
Style
Transitional

Description

You will not regret introducing this elegant and stunning 30" round wall clock in antique blue, with subtle brushed gold to your home decor. The large, oversized transitional design makes a bold statement in any room, while the easy to read, roman numeric display can be seen at a distance. This analog clock with black metal hands features a high-quality quartz movement for accurate timekeeping, and a non-ticking mechanism to ensure a peaceful environment. Crafted with a durable plastic frame and a clear glass surface, this decorative accent requires no assembly, simply insert 1 AA battery not included, hang it in a prime spot and watch it transform your space. Bring style and functionality to your space with this timeless wall clock that is perfect for indoor use only.


  • Stylish 30" round wall clock in antique blue with subtle brushed gold accents for an elegant, transitional style, home decor accent.
  • Large oversized design for a bold statement, with an easy to read, printed roman numeric display that can be glanced at a distance.
  • Modern quartz movement with a non-ticking mechanism for quiet and accurate timekeeping and a durable plastic frame surrounding a clear glass surface.
  • No assembly required, simply insert 1xAA battery (battery not included), and hang to make a chic decorative statement.
  • For indoor use only, this high-quality analog clock includes a 2 year limited warranty against any defects for a worry-free accent piece; product dimensions: 30 in. W x 2 in. D x 30 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.