Zoro Homepage

Clocks, 30'' Round, Large Oversized, Wall Clock, Brown, Transitional

  • Mfr # I 9024

  • Zoro # G215622568


product price: $91.29
/ea
Free Shipping & Returns

Key Features

Width
30 in
Includes
Parts and Assembly Guide
Color
Brown
Shape
Round
Material
Plastic,Glass,Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9024
Zoro #
G215622568
UPC #
680796091170
Country of Origin
China

Dimensions

Width
30 in
Depth
2.25 in
Length
30 in

Details

Includes
Parts and Assembly Guide
Color
Brown
Shape
Round
Material
Plastic,Glass,Metal
Style
Transitional

Description

Make a statement with this stunning 30" round wall clock in a rich brown finish. This large oversized clock is perfect for adding a touch of transitional style to your home decor. The protective glass surface and thick plastic frame make it both a durable and quality timepiece. With its printed, easy to read analog display and quartz movement, this clock will provide accurate timekeeping for years to come. The non ticking design ensures a quiet environment, making it ideal for indoor use only. No assembly is required, simply hang it up and enjoy how it instantly brightens up that empty wall space!


  • Trendy and stylish 30" round wall clock in a rich brown finish with a vintage vibe, adding a touch of timeless sophistication to any room with its transitional design.
  • Easy to read analog clock face with large oversized numbers, with quartz movement for accurate timekeeping.
  • Made with a durable plastic frame and a glass surface for a quality made and functional accent for your home decor.
  • No assembly required, simply insert 1XAA battery (not included) and hang up for a reliable decorative wall clock.
  • For indoor use only, the non ticking design makes it perfect for quiet spaces; backed by a 2 year limited warranty against any defects for added peace of mind; product dimensions: 30 in. L x 2.25 in. D x 30 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.