Zoro Homepage

Clocks, 30'' Round, Large Oversized, Wall Clock, Brown, Transitional

  • Mfr # I 9025

  • Zoro # G915622523


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic,Glass,Metal
Depth
4 in
Width
30 in
Shape
Round
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9025
Zoro #
G915622523
UPC #
680796091187
Country of Origin
China

Dimensions

Depth
4 in
Width
30 in
Length
30 in

Details

Material
Plastic,Glass,Metal
Shape
Round
Color
Brown
Includes
Parts and Assembly Guide
Style
Transitional

Description

Stay ahead of the trend with this stylish 30" round wall clock in a chic brown finish. This large oversized clock features a durable glass surface and plastic frame with a wood-look printed face, for a touch of rustic sophistication in transitional home decors. The easy to read analog display comes with reliable quartz movement for accurate timekeeping. Say goodbye to annoying ticking sounds with this non-ticking clock that is perfect for quiet spaces. Plus, with no assembly required and only 1 AA battery needed not included, this decorative clock becomes a hassle-free addition in your space.


  • Trendy and stylish 30" round wall clock with a thick plastic frame in a lightly distressed brown finish and a printed wood back-drop, perfect for transitional home decors.
  • Large oversized design with an easy to read analog display, under a protective glass surface makes a statement in any room.
  • Accurate timekeeping with quartz movement and non-ticking mechanism, ideal for quiet spaces.
  • No assembly required, simply insert 1pc AA battery (not included) and hang on the wall for a chic, decorative accent.
  • For indoor use only, this oversized clock includes a 2 year limited warranty against any defects, ensuring quality and reliability; product dimensions: 30 in. W x 4 in. D x 30 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.