Zoro Homepage

Clocks, 30'' Round, Large Oversized, Wall Clock, Brown, Transitional

  • Mfr # I 9026

  • Zoro # G115622569


product price: $82.15
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Width
30 in
Material
Plastic,Glass,Metal
Depth
2.25 in
Shape
Round
Includes
Parts and Assembly Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9026
Zoro #
G115622569
UPC #
680796091194
Country of Origin
China

Dimensions

Width
30 in
Depth
2.25 in
Length
30 in

Details

Material
Plastic,Glass,Metal
Shape
Round
Includes
Parts and Assembly Guide
Color
Brown
Style
Transitional

Description

Bring some simple elegance to your home decor with this stunning 30" round wall clock in a rich brown hue. This large, oversized clock features easy to read roman numeric markings behind a glass surface, adding a touch of sophistication to any room. The durable plastic frame is designed with subtle antiquing around the edges for a classic appeal. This large oversized clock uses an analog quartz movement to ensure accurate timekeeping. The non-ticking mechanism makes it perfect for quiet environments, with only 1 AA battery required not included. Enjoy this transitional style clock as an easy decorative and functional addition to your home or office. Suitable for indoor use only.


  • Trendy and stylish 30" round wall clock with a durable plastic frame in an elegant brown hue and subtle distressing for a classic appeal in any home decor.
  • Large oversized design with easy to read roman numeric markings behind a glass surface.
  • Analog quartz movement for accurate timekeeping, non-ticking mechanism for quiet environments.
  • This wall clock includes a 2 year limited warranty against any defects for your satisfaction with no assembly required.
  • Only 1pc AA battery required (not included) for a functional and transitional style decorative addition for all spaces (indoor use only); product dimensions: 30 in. W x 2.25 in. D x 30 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.