Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clocks, 30'' Round, Large Oversized, Wall Clock, Brown, Transitional

  • Mfr # I 9027

  • Zoro # G015622614


product price: $76.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Material
Plastic,Glass,Metal
Depth
2 in
Color
Brown
Width
30 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9027
Zoro #
G015622614
UPC #
680796091200
Country of Origin
China

Dimensions

Depth
2 in
Width
30 in
Length
30 in

Details

Material
Plastic,Glass,Metal
Color
Brown
Shape
Round
Includes
Parts and Assembly Guide
Style
Transitional

Description

Introducing this 30" round wall clock in a beautiful rustic brown finish. This large oversized clock is the perfect statement piece for any trendy home decor. The classic roman numeric analog display against an old-world printed background is easy to read, while the non ticking quartz movement ensures accurate timekeeping in a peaceful environment. Crafted with a durable plastic frame and a sleek glass surface, this clock is not only decorative but also built to last. With no assembly required and only requiring 1 AA battery not included, this accent clock is easy to hang and enjoy right out of the box. Add a touch of sophistication to your living room, hallway, or a stylish accent to your bedroom with this impressive transitional-style clock, perfect for fashion-forward decors.


  • Large oversized, 30" round wall clock in a trendy rustic brown finish with a transitional style suitable for any home decors.
  • Classic, printed roman numeric markers with black metal hands for an easy to read analog display.
  • Accurate timekeeping with quartz movement, featuring a glass surface, thick plastic frame and a non-ticking mechanism for a quiet environment.
  • No assembly required, simply insert 1xAA battery (not included), hang and enjoy as a statement decorative piece in your home.
  • For indoor use only, this accent clock includes a 2 year limited warranty against any defects; product dimensions: 30 in. W x 2 in. D x 30 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.