Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clocks, 30'' Round, Wall Clock, Gear Mechanism, Brown, Transitional

  • Mfr # I 9023

  • Zoro # G415622580


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic,Glass,Metal
Depth
4 in
Includes
Parts and Assembly Guide
Width
30 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9023
Zoro #
G415622580
UPC #
680796091163
Country of Origin
China

Dimensions

Depth
4 in
Width
30 in
Length
30 in

Details

Material
Plastic,Glass,Metal
Includes
Parts and Assembly Guide
Shape
Round
Color
Brown
Style
Transitional

Description

Add some industrial chic to your home with this stunning 30" round wall clock with a moving gear mechanism, perfect for making a statement in a transitional space from the living room to the office. This large, oversized clock features a durable plastic frame in a warm dark brown finish and a clear glass surface for a sleek finish. The functioning metal gears add a unique touch to the deconstructed vintage design, while the easy to read analog display can be spotted at a distance. With a quartz movement for accurate timekeeping and a non-ticking operation, this clock is both functional and decorative. No is assembly required, just drop in 3 AA batteries not included, hang it up and enjoy a hassle-free addition to your home decor.


  • In a timeless, deconstructed industrial design, this large oversized 30" round wall clock with a moving gear mechanism, makes a distinct statement in transitional home decors.
  • Constructed with a durable plastic frame in rich dark brown finish with a protective clear glass surface, and an easy to read analog display.
  • The functioning metal gears produce a non-ticking quartz movement for accurate timekeeping without noisy distractions.
  • No assembly is required, simply insert 3xAA batteries (not included) for a hassle-free installation and a decorative upgrade.
  • For indoor use only, this vintage style wall clock is backed by 2 year limited warranty against manufacturer defects; product dimensions: 30 in. W x 4 in. D x 30 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.