Shop MONARCH SPECIALTIES
See all product information
Create Account
Coat Rack, Hall Tree, Free Standing, 12 Hooks, Entryway, 70"H, Bedroom, Metal, Red, Red
Mfr # I 2008
Zoro # G200671113
product price:Â
$
43.39
/ea
Key Features
Height
70
Width
19
Material
Metal
Color
Red
Length
19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2008
- Zoro #
- G200671113
- UPC #
- 680796098193
- Country of Origin
- China
Dimensions
- Height
- 70
- Width
- 19
- Length
- 19
Details
- Material
- Metal
- Color
- Red
- For Use With
- Indoors, Residential
- Capacity
- 11 lbs.
- Includes
- Installation hardware, assembly instructions
- Weight
- 7 lbs.
Description
Freely hang your hats, scarves and jackets on this practical coat tree finished in a trendy red metal. Natural and smooth, the coat rack's wide base will help evenly distribute the weight of all your apparel so you don't have to worry about tipping. Ideal in offices, entrances, bedrooms or more, the versatility of this standing coat rack is endless featuring 12 hooks on a double tier format. Your ideal coat rack in small spaces, this model is perfect in the entrance, bedroom or office.. Equipped with 12 hooks, this red metal free standing coat rack is your ideal space saving storage solution . Sturdy base of the coat tree evenly distributes the weight of all your apparel; from hats and scarves to jackets and sweaters . Ideal in the entrance, hallway, bedroom or office of small homes, apartments, dorms or condos . This coat hanger pairs effortlessly with any decor style .
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov