Shop MONARCH SPECIALTIES
See all product information
Create Account
Coat Rack, 66-in. h, Hall Tree, 6 Hooks, Entryway, Bedroom, Black Metal, Contemporary, Modern
- Mfr # I 2021
- Zoro # G724155359
product price:Â
$
67.69
/ea
Key Features
Overall Length
11 in
Material
Metal,Cement
Includes
Parts and Assembly Guide
Height
66 in
Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2021
- Zoro #
- G724155359
- UPC #
- 680796100957
- Country of Origin
- China
Dimensions
- Overall Length
- 11 in
- Height
- 66 in
- Width
- 11 in
Details
- Item
- Coat Rack
- Material
- Metal,Cement
- Includes
- Parts and Assembly Guide
- Color
- Black
Description
Add a clean, modern touch to your home with this 66" high satin black metal coat rack, thoughtfully designed to bring fashionable style and organization to your entryway or bedroom. Its tall, streamlined profile offers a contemporary look while helping you make the most of your available space. The free standing design is supported by an extra sturdy, stable base, creating a practical and space saving solution for everyday storage. Six well-spaced hooks provide convenient hanging room for coats, bags, hats, and accessories, helping keep high-traffic areas neat and organized. Built with durability in mind, this hall tree is constructed from high quality materials and designed for easy assembly, making setup quick and straightforward. Ideal for busy households, it offers dependable performance while maintaining a sleek, modern appearance.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.