Shop MONARCH SPECIALTIES
See all product information
Create Account
Coat Rack, Hall Tree, Free Standing, 8 Hooks, Entryway, 70"H, Bedroom, Metal, Grey, Contemporary
Mfr # I 2058
Zoro # G200671458
product price:Â
$
41.15
/ea
Key Features
Height
70.25
Width
17.5
Material
Metal
Color
Silver
Length
17.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 2058
- Zoro #
- G200671458
- UPC #
- 680796033880
- Country of Origin
- China
- Material
- Metal
- Color
- Silver
- For Use With
- Indoors, Residential
- Capacity
- 20 lbs.
- Includes
- Installation hardware, assembly instructions
- Weight
- 7 lbs.
Description
Get those coats and scarves off the chair and onto this modern, industrial style metal coat rack! Featuring 4 tiers of 8 hanging hooks that easily hold coats, drape your scarves, or hang some beautiful purses as a unique and stylish storage solution. The sturdy 4-pronged base helps to keep the weight properly distributed. With a chic silver matte finish, this coat rack will anchor that corner of your entryway, bedroom, and your office for a strong, contemporary look. Assembly is required.. Free standing, modern industrial style, 4-tier metal coat rack with 8 hanging hooks. Evenly spaced, 4-prong sturdy metal base. Various size hooks designed to easily hold coats, sweaters, scarves or even purses for a stylish display. Versatile storage solution to use in an entryway, bedroom, office, or any small spaces.