Shop MONARCH SPECIALTIES
See all product information
Create Account
Coat Rack, Hall Tree, Free Standing, 8 Hooks, Entryway, 71"H, Umbrella Holder, Bedroom, Metal, Black
Mfr # I 2060
Zoro # G400671449
product price:Â
$
88.19
/ea
Key Features
Height
71
Width
16
Material
Metal
Color
Black
Capacity
11 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2060
- Zoro #
- G400671449
- UPC #
- 878218007889
- Country of Origin
- China
Dimensions
- Height
- 71
- Width
- 16
- Length
- 16
Details
- Material
- Metal
- Color
- Black
- Capacity
- 11 lbs.
- For Use With
- Indoors, Residential
- Weight
- 11 lbs.
- Includes
- Installation hardware, assembly instructions
Description
Enhance the look of your entryway or hallway with this black metal coat rack and umbrella stand. The two tiers with a total of 8 curved hooks paired with an elaborately scrolled basket offers the perfect place to store hats, jackets, scarves and umbrellas. The classic appeal of this coat rack lends itself to a stylish elegance reminiscent of a romantic Parisian apartment that will provide you with years of lasting enjoyment.. 8 hanging hooks on 2 tiers ideal for hats, jackets and scarves. Convenient umbrella holder in the base with an elegant scroll design. Decorative accent for any entryway, hallway, mudroom. Classic black metal finish.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.