This item is Discontinued.

Monarch Specialties Coat Rack, Hall Tree, Free Standing, 6 Hooks, Entryway, 71"H, Umbrella Holder, Bedroom, Wood, Grey I 3178

This item is Discontinued.

Monarch Specialties

Coat Rack, Hall Tree, Free Standing, 6 Hooks, Entryway, 71"H, Umbrella Holder, Bedroom, Wood, Grey (Discontinued)

Mfr # I 3178
Zoro # G500671196
UPC # 680796043490
Country of Origin Taiwan, Province of China
Category Garment Racks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
I 3178
Zoro #
G500671196
UPC #
680796043490
Country of Origin
Taiwan, Province of China

Dimensions

Height
71
Width
17
Length
17

Details

Material
Solid Wood,MDF
Color
Grey
Weight
6 lbs.
Includes
Installation hardware, assembly instructions
Capacity
10 lbs.
For Use With
Indoors, Residential

Description

Leaving you free to pile on the coats, jackets and hats, this solid wood coat rack with umbrella stand holds everything in place. The original turned post with 6 hanging pegs takes a creative spin on this functional coat rack that holds up to 3 umbrellas. A beautiful grey finish with a sturdy pedestal base brings plenty of stylish storage into your living space. Its simplicity makes it easy to organize your entryway, hallway, mudroom, or bedroom. This practical coat rack with umbrella holder is convenient and a necessity in all homes.. 6 hanging pegs perfect for your coat, hat, scarves. Features umbrella holder to hold up to 3 umbrellas. Solid wood construction in a grey finish. Traditional styling with turned post detail.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.