Coat Rack, 72"H, Bedroom, Entryway, Hall Tree, 6 Hooks, Black Metal, Contemporary, Modern

  • Mfr # I 2010

  • Zoro # G922721448


product price: $37.49
/ea

Key Features

Material
Metal, MDF
Color
Black
Height
71.5 in
Width
20 in
Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 2010
Zoro #
G922721448
UPC #
680796097554
Country of Origin
China

Dimensions

Height
71.5 in
Width
20 in
Overall Length
20 in

Details

Material
Metal, MDF
Item
Coat Rack
Color
Black

Description

Elevate your entryway or bedroom with our contemporary white metal coat rack, a statement piece designed for the trendiest of tastes! Standing tall at 72"h, this free-standing hall tree is not just about style; it offers extra sturdy support with a triangular shaped stable base and anchored with a round black MDF shelf to perch a purse or other small articles. With 6 hooks strategically positioned along the branch design, this coat rack provides practical storage for light coats, hats, and accessories while effortlessly enhancing your decor. The space-saving design makes it perfect for any corner, optimizing your space without compromising on style. Crafted from sleek black metal, this coat rack reflects a fashionable style that suits any contemporary or modern aesthetic. Quick and easy to assemble. Enjoy the perfect blend of functionality with a chic contemporary design with this black free standing metal coat stand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.