This item is Discontinued.

This item is Discontinued.
Coat Rack, 72"H, Cherry Solid Wood Traditional Style (Discontinued)
Mfr #
I 3058
Zoro #
G800671070
UPC # 21032025540
Country of Origin Taiwan, Province of China
Category Garment Racks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 3058
- Zoro #
- G800671070
- UPC #
- 21032025540
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 71.75
- Width
- 20
- Length
- 20
Details
- Material
- Solid Wood
- Color
- Cherry
- Capacity
- 10 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Weight
- 5 lbs.
Description
This solid wood turned post coat rack with a total of 6 hanging pegs takes a creative turn in the form of a beautiful twist detail at its center. Curved feet anchor the base and a rounded finial crowns the top of this functional coat tree. Hanging pegs at the top of the rack offer plenty of storage space for hanging coats, hats and scarves. The antique cherry finish warms up any room and refines the classic approach of this coat rack with the braided post.. Solid wood construction in a traditional style. 6 pegs to hang coats, scarves, hats, pants, tops. Classic twisted post design. Sturdy curved base.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.