Shop MONARCH SPECIALTIES
Additional $45.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Coat Rack, Hall Tree, Free Standing, 5 Hooks, Entryway, 72"H, Bedroom, Metal, Black, Contemporary
Mfr # I 2017
Zoro # G100671169
product price:
$
93.29
/ea
Key Features
Height
72.5
Width
13.5
Material
Metal
Color
Black
Length
19.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2017
- Zoro #
- G100671169
- UPC #
- 680796094331
- Country of Origin
- China
Dimensions
- Height
- 72.5
- Width
- 13.5
- Length
- 19.5
Details
- Material
- Metal
- Color
- Black
- Capacity
- 11 lbs.
- Weight
- 13 lbs.
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
Description
Bring fashion and style to your home with this unique satin black metal coat rack. Use it in your hallway, bedroom, mudroom, bathroom, or home office for a contemporary storage solution. This beautifully designed coat stand offers ample storage with 5 poles to hang your coat, scarves, hats, towels, or robe. Resembling a piece of sculptural art than furniture, this coat rack gives your space that instant upgrade!. Contemporary design in a satin black finish. 5 prongs for stylish organization. Useful hanging solution in a hallway, bathroom, bedroom, mudroom or home office. Blends well with most décors.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov