Display Case, 40 in H, 48 in W
- Mfr # DDKIT3W
- Zoro # G122808550
product price:Â
$
1,304.99
/ea
Key Features
Color
White
Shelf Capacity
300 lb
Weight Capacity
300 lb
Shelf Width
48 in
Frame Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DDKIT3W
- Zoro #
- G122808550
- UPC #
- 841134106165
- Country of Origin
- China
- Color
- White
- Shelf Capacity
- 300 lb
- Weight Capacity
- 300 lb
- Item
- Display Case
- Frame Material
- Metal
- Closure
- Sliding Drawer
- Shelf Material
- Metal
- Caster Mounting Location
- Glass
- Adjustable Shelves
- No
- Includes Assembly Tools
- Yes
- Includes Lighting
- Lights Included
- Includes
- Glass Display, Levelers
- Number of Keys
- 1
- Product Type
- Counter Display Case
- Number of Shelves
- 1
- Wire Color
- White
Dimensions
- Shelf Width
- 48 in
- Basket Length - Bottom
- Partially Assembled
- Overall Depth
- 24 in
- Shelf Depth
- 24 in
- Overall Height
- 40 in
- Overall Width
- 48 in
Description
Display Case, Overall Height 40 in, Overall Width 48 in, Overall Depth 24 in, Number of Shelves 1, Color White, Distance Between Shelves Not Applicable, Includes Lock Yes, Number of Keys 1, Shelf Adjustment Increment Not Applicable, Shelf Capacity 300 lb, Shelf Depth 24 in, Shelf Width 48 in, Weight Capacity 300 lb, Includes Assembly Tools Yes, Adjustable Shelves No, Closure Sliding Drawer, Includes Glass Display, Levelers, Product Type Counter Display Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.