Shop MONARCH SPECIALTIES
See all product information
Create Account
Coat Rack, Hall Tree, Free Standing, 11 Hooks, Entryway, 74"H, Bedroom, Metal, Black, Contemporary
Mfr # I 2062
Zoro # G800671513
product price:Â
$
46.25
/ea
Key Features
Height
74
Width
18.5
Material
Metal
Color
Black
Weight
5 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2062
- Zoro #
- G800671513
- UPC #
- 878218007865
- Country of Origin
- China
Dimensions
- Height
- 74
- Width
- 18.5
- Length
- 18.5
Details
- Material
- Metal
- Color
- Black
- Weight
- 5 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Capacity
- 11 lbs.
Description
Blending functionality and decorative appeal, this unique freestanding coat rack offers more than just a place to neatly hang jackets. It features a nature-inspired, sculpture-like design resembling gathered tree branches that will stand out in your entryway, hallway, or office. The sturdy hammered metal posts in a black finish include 8 hooks (excluding the tops of the posts) for hanging coats, scarves, and more. The 3 upper hooks provide space to hang longer items without crowding, while the 5 lower hooks are perfectly positioned for shorter items, like umbrellas, bags, or kids' jackets.. Freestanding coat rack with 8 hooks placed at various heights for hanging jackets, scarves, and more in an entryway, hallway, or office. Made from hammered metal in a black finish and featuring a distinctive tree branch-like shape for a contemporary look. Sturdy, with a tripod-style base that evenly distributes weight for stability, yet lightweight enough to be portable. Assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed).
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.