Shop MONARCH SPECIALTIES
See all product information
Create Account
Coat Rack, Hall Tree, Free Standing, 11 Hooks, Entryway, 74"H, Bedroom, Metal, White, Contemporary
Mfr # I 2063
Zoro # G600670891
product price:Â
$
40.89
/ea
Key Features
Height
74
Width
18.5
Material
Metal
Color
White
For Use With
Indoors, Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2063
- Zoro #
- G600670891
- UPC #
- 878218007872
- Country of Origin
- China
Dimensions
- Height
- 74
- Width
- 18.5
- Length
- 18.5
Details
- Material
- Metal
- Color
- White
- For Use With
- Indoors, Residential
- Weight
- 5 lbs.
- Includes
- Installation hardware, assembly instructions
- Capacity
- 11 lbs.
Description
Blending functionality and decorative appeal, this unique freestanding coat rack offers more than just a place to neatly hang jackets. It features a nature-inspired, sculpture-like design resembling gathered tree branches that will stand out in your entryway, hallway, or office. The sturdy metal posts in a white finish include 8 hooks (excluding the tops of the posts) for hanging coats, scarves, and more. The 3 upper hooks provide space to hang longer items without crowding, while the 5 lower hooks are perfectly positioned for shorter items, like umbrellas, bags, or kids' jackets.. Freestanding coat rack with 8 hooks placed at various heights for hanging jackets, scarves, and more in an entryway, hallway, or office. Made from metal in a white finish and featuring a distinctive tree branch-like shape for a contemporary look. Sturdy, with a tripod-style base that evenly distributes weight for stability, yet lightweight enough to be portable. Assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed).
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov