Coat Rack, Hall Tree, Free Standing, 12 Hooks, Entryway, 70"H, Umbrella Holder, Bedroom, Metal, Grey

  • Mfr # I 2032

  • Zoro # G500671226


product price:  $41.19
/ea

Key Features

Height
70
Width
18
Material
Metal
Color
Silver
Length
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 2032
Zoro #
G500671226
UPC #
878218006769
Country of Origin
China

Dimensions

Height
70
Width
18
Length
18

Details

Material
Metal
Color
Silver
Includes
Installation hardware, assembly instructions
Capacity
11 lbs.
For Use With
Indoors, Residential
Weight
6 lbs.

Description

Both convenient and essential in your entrance, living room, family room or bedroom, this free standing coat rack is your ideal accessory to minimize clutter and take up less space in your small home, apartment, condo or dorm. Easy to use, it features 12 hooks and a wide base to catch and evenly distribute the weight of your jackets, hats, scarves and other apparel. In a silver metal finish, this coat tree is a functional item you must have for useful storage. Keep all those accessories together in an organized way.. Put a classic touch on a practical coat tree with an umbrella holder bottom ring, featuring 12 hooks to hang your coat, hat, scarf, sweater . This silver metal free standing coat rack has a wide base to evenly distribute the weight of your jackets, hats, scarves and more . Ideal for your small home, apartment, condo or dorm; the coat hanger fits perfectly in the entrance, office or mud room . Optimize organization by keeping everything in one place .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.