Zoro Homepage

Coffee Table 42"L, Cocktail, Lift-top, Rectangular, Dark Bronze, Black Metal, Contemporary

  • Mfr # I 3821

  • Zoro # G122721408


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Height
18 in
Tabletop Material
Particle Board
Length
20 in
Width
42 in
Tabletop Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3821
Zoro #
G122721408
UPC #
680796096458
Country of Origin
China

Dimensions

Height
18 in
Length
20 in
Width
42 in

Details

Tabletop Material
Particle Board
Item
Coffee Table
Tabletop Color
Black
Frame Material
Metal

Description

Introduce some modern style with practicality to your living space with this contemporary 42" long, lift-top coffee table. Crafted with a durably designed dark bronze laminate top and a sleek black metal base, this rectangular coffee table offers a convenient lift-top feature that effortlessly transforms into a stylish workspace, perfect for enjoying coffee while catching up on emails or indulging in a snack during movie night. The easy-to-clean top makes maintenance a breeze but that's not all! This coffee table prides itself on its ample closed storage and a bottom shelf partially covered with a laminate top that caters to your organizational needs_x0014_ keeping your living space tidy while showcasing your favorite decor. It arrives at your doorstep with an easy-to-assemble design, illustrated instructions and all necessary parts, allowing you to enjoy your new centerpiece in no time. Transform your living room with this chic cocktail table that fits right in with contemporary decors showcasing the ultimate blend of style and utility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.