Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coffee Table, 42"L, Rectangular, Cocktail, Lift-top, Washed Oak, Black Metal, Contemporary, Modern

  • Mfr # I 3807

  • Zoro # G522721404


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Metal
Tabletop Material
Particle Board
Height
18 in
Length
20 in
Tabletop Color
Oak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 3807
Zoro #
G522721404
UPC #
680796096229
Country of Origin
China

Dimensions

Height
18 in
Length
20 in
Width
42 in

Details

Frame Material
Metal
Tabletop Material
Particle Board
Item
Coffee Table
Tabletop Color
Oak

Description

This contemporary style coffee table will be the showstopper in your living room. With its sleek and durably designed black metal frame and the 42" long rectangular tabletop in a modern washed oak laminate finish, it is the perfect combination of style and practicality. The convenient hinged lift-top gives you the flexibility to bring it closer so you can work on your laptop, have a meal or snacks, also providing generous hidden storage for remotes, books, and magazines. Once the easy to clean top is put it back in place you have a spacious cocktail table for entertaining! Extra storage is available with the open side shelf. Easy to assemble with full illustrated instructions and hardware included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.