Coffee Table, 48-in. l, Lift-top, Rectangular, Storage, Accent, Black Laminate, Black Metal
- Mfr # I 2826
- Zoro # G624155374
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
75 lbs
Length
47.25 in
Height
15.75 in
Material
Particle Board,Metal
Width
23.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 2826
- Zoro #
- G624155374
- UPC #
- 680796097004
- Country of Origin
- China
- Weight Capacity
- 75 lbs
- Item
- Coffee Table
- Material
- Particle Board,Metal
- Includes
- Parts and Assembly Guide
- Style
- Contemporary
- Tabletop Color
- Black
Dimensions
- Length
- 47.25 in
- Height
- 15.75 in
- Width
- 23.75 in
Description
The perfect fusion of contemporary elegance and functional design, this 48"l rectangular lift-top coffee table adds fashionable style in a living room, office, or family room. Crafted with a sleek black laminate top and supported by a durable black metal base, this coffee table becomes a multi-functional accent piece. It features a lift-top mechanism that unveils hidden closed storage, making it the perfect solution for keeping your space tidy and organized. The open storage cubby shelf is ideal for stashing away magazines, remotes, or your favorite board games. The easy-to-clean top ensures that you can enjoy entertaining or daily use without worry, thanks to the laminate surface. Start enjoying your new centerpiece in no time as setup is a breeze with our easy-to-assemble, illustrated instructions and all hardware included.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.