Zoro Homepage

Coffee Table - Glossy White With Chrome Metal

  • Mfr # I 3400

  • Zoro # G700671033


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Width
22
Length
44
Height
18.5
Includes
Installation hardware, assembly instructions
Material
Metal,MDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3400
Zoro #
G700671033
UPC #
680796013745
Country of Origin
Taiwan, Province of China

Dimensions

Width
22
Length
44
Height
18.5

Details

Includes
Installation hardware, assembly instructions
Material
Metal,MDF
Weight
32 lbs.
Capacity
80 lbs.
Color
White
For Use With
Indoors, Residential

Description

If you need a statement piece to anchor but not overwhelm your living room, then this coffee table with a contemporary twist will fit in nicely. The thick glossy white rectangular tabletop is spacious enough to rest a tray, hold some magazines or a decorative object. The chrome metal base with a unique circle intersected by an X leg design and solid base gives it a fashionable appeal. The classic lines of this coffee table will suit most decor styles. Assembly is required.. Thick and spacious glossy white table top. Solid chrome metal base with distinct circle and x-leg side supports for a stylish look. Contemporary design with a classic appeal. Statement worthy coffee table for a living room, family room, den, or office space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.