Zoro Homepage

Coffee Table - Grey Cement With Chrome Metal

  • Mfr # I 3375

  • Zoro # G400671500


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Width
23.75
Length
47.25
Height
17
Capacity
132 lbs.
Material
Particle Board,Laminate, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3375
Zoro #
G400671500
UPC #
680796000172
Country of Origin
Taiwan, Province of China

Dimensions

Width
23.75
Length
47.25
Height
17

Details

Capacity
132 lbs.
Material
Particle Board,Laminate, Metal
Includes
Installation hardware, assembly instructions
Weight
40 lbs.
For Use With
Indoors, Residential
Color
Grey

Description

With an industrial inspired chic grey cement look table top and a stylish thick paneled design, this beautiful cocktail table gives an exceptional look to any room. The modern rectangular shape and criss-cross chrome metal design provides sturdy support as well as a contemporary look. Use this multi-functional coffee table to compliment your living space.. Modern industrial inspired grey cement-look table top. Sturdy, fashionable chrome metal base. Spacious rectangular table top. Blends well with manydecor styles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.