Computer Desk, 23.5 in D X 30 in W X Particle Board, Hollow-Core, Laminate, Mdf, Metal, Plastic, White

  • Mfr # I 7726

  • Zoro # G115622620


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

Overall Width
30 in
Overall Depth
23.5 in
Material
Particle Board,Hollow-Core,Laminate,Mdf,Metal,Plastic
Length
47.25 in
Weight Capacity
120 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 7726
Zoro #
G115622620
UPC #
680796051693
Country of Origin
China

Dimensions

Overall Width
30 in
Overall Depth
23.5 in
Length
47.25 in

Details

Item
Computer Desk
Color
White
Material
Particle Board,Hollow-Core,Laminate,Mdf,Metal,Plastic
Weight Capacity
120 lb
Includes
Parts and Assembly Guide
Shape
Rectangle
Style
Contemporary
Wood Species
Rubberwood

Description

Bring stylish functionality to your office with this contemporary 48"L computer desk in a chic white laminate with adjustable silver metal legs, perfect for your work or home office space. This durably designed desk is constructed to meet ANSI / BIFMA quality safety standards, ensuring reliability and safety for daily use. Designed using scratch, stain, and wear-resistant materials, this commercial grade desk not only looks fashionable but is built to last. The fully finished back allows for versatile placement anywhere in a room, while the 2 capped cable management holes keeps your workspace neat and organized. With a generous easy to clean top, this desk provides a spacious and functional workspace for study, writing, or computer use. Easy to assemble with full illustrated instructions and all hardware included, this desk is a practical and stylish addition in any modern home office or professional work space. This desk can be expanded by adding our 72_x001D_ L model sold separately to create an L-shaped workstation. The possibilities are endless with this sleek computer desk with fashionable style!


  • Stylish and contemporary 48"L computer desk with a white laminate top and silver metal legs, perfect for a trendy home office and professional spaces.
  • Durably designed commercial grade desk built to meet ANSI / BIFMA quality safety standards, ensuring durability and reliability for daily use and backed by a 5 year limited warranty against any defects.
  • Spacious and functional workspace with a scratch, stain, and wear-resistant easy to clean top; featuring 2 capped cable management holes for a tidy and organized workspace, perfect for study, writing, or computer use.
  • Easy to assemble with illustrated instructions and hardware included, this fashionable style desk will be ready to use in no time!
  • A fully finished back allows for versatile placement; option to add with our 72"l model (sold separately) to create an l-shaped workstation; product dimensions: 47.25 in. L x 23.5 in. D x 30 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.