Shop MONARCH SPECIALTIES
See all product information
Create Account
Computer Desk, Home Office, Laptop, Leaning, Storage Shelves, Work, Metal, Laminate, White
Mfr # I 7163
Zoro # G400670824
product price:Â $118.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
MDF,Metal
Weight
33 lb
Capacity
80 lbs.
Height
60.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7163
- Zoro #
- G400670824
- UPC #
- 878218005533
- Country of Origin
- China
Dimensions
- Height
- 60.25
- Length
- 32
- Width
- 18
Details
- Color
- White
- Material
- MDF,Metal
- Weight
- 33 lb
- Capacity
- 80 lbs.
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
Description
This simple, minimalist computer desk offers a compact work space that is ideal for apartments, condos and other small spaces. With clean lines in a bold white finish, this desk will blend easily with your home decor. The top ladder style shelves can be used to display pictures and decorative pieces while the ample table top surface area provides enough room for a laptop and other office essentials. Add this convenient piece to your home for a functional workstation, where ample storage options, excellent functional features, and sophisticated style come together.. Minimalist design will blend well with any decor. One large display shelf on top. 4 convenient storage compartments. Ample surface area for a laptop.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.