Office Credenza, 23.5 in D X 30 in W X Particle Board, Hollow-Core, Laminate, Mdf, Metal, Plastic, White
- Mfr # I 7727
- Zoro # G515622671
Key Features
Specifications
Product Information
- MFR #
- I 7727
- Zoro #
- G515622671
- UPC #
- 680796051709
- Country of Origin
- China
Dimensions
- Overall Width
- 30 in
- Overall Depth
- 23.5 in
- Length
- 70.75 in
Details
- Item
- Office Credenza
- Color
- White
- Material
- Particle Board,Hollow-Core,Laminate,Mdf,Metal,Plastic
- Shape
- Rectangle
- Includes
- Parts and Assembly Guide
- Weight Capacity
- 120 lb
- Carb compliant
- Yes
- Wood Species
- Rubberwood
- Style
- Contemporary
Description
Create some style and functionality with this sleek and contemporary 72"L white laminate commercial grade office credenza, supported with modern silver metal legs that are adjustable. Crafted to meet ANSI / BIFMA quality safety standards, this cabinet is durably designed to withstand the demands of a functional workspace. The scratch, stain, and wear-resistant easy to clean top ensures a long-lasting investment that is easy to maintain. With a fully finished back and storage doors that can be assembled on the left or right hand side of the credenza, opening to a roomy interior with fixed shelving for placing important documents, study books, or electronic components, as well as fixed open shelves for additional storage space.
- Sleek and contemporary 72"l white laminate, commercial grade office credenza with modern silver metal adjustable legs and a fully finished back for a trendy and stylish home office or professional setting.
- Ample storage space with fixed shelving along the length of the credenza and flexible placement of storage doors that can be assembled on either side for documents, study materials, and electronic devices.
- Manufactured to meet ANSI / BIFMA quality safety standards for durability and reliability in a commercial setting.
- An easy to assemble cabinet with fully illustrated instructions and a 5 year limited warranty against defects for peace of mind.
- Durably designed for a scratch, stain, and wear-resistant easy to clean top, ensuring a long-lasting investment with fashionable style and a functional workspace; product dimensions: 70.75 in. L x 23.5 in. D x 30 in. H; each shelf: 22.25 in. W x 23.5 in. D x 7 in. H
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.