Computer Desk, 35.5 in D X 30 in W X Particle Board, Hollow-Core, Laminate, Mdf, Metal, Plastic, White

  • Mfr # I 7725

  • Zoro # G615622502


product price:  $556.99
/ea
Free Shipping & Returns

Key Features

Overall Width
30 in
Overall Depth
35.5 in
Material
Particle Board,Hollow-Core,Laminate,Mdf,Metal,Plastic
Shape
Rectangle
Includes
Parts and Assembly Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 7725
Zoro #
G615622502
UPC #
680796051686
Country of Origin
China

Dimensions

Overall Width
30 in
Overall Depth
35.5 in
Length
70.75 in

Details

Item
Computer Desk
Color
White
Material
Particle Board,Hollow-Core,Laminate,Mdf,Metal,Plastic
Shape
Rectangle
Includes
Parts and Assembly Guide
Weight Capacity
120 lb
Wood Species
Rubberwood
Style
Contemporary
Carb compliant
Yes

Description

Elevate your home office or workspace with this stylish and functional computer desk. Measuring 72"l, this contemporary desk is designed to meet ANSI / BIFMA quality safety standards, ensuring durability and safety for all your work needs. The curved sleek white laminate top is scratch, stain, and wear-resistant, making it perfect for daily use. This fashionable style desk includes a file storage drawer for letter or legal sized folders and a lockable top drawer which can be assembled on the left or right hand side, along with capped cable management holes at each end of the top for a highly functional commercial grade desk. The silver metal adjustable legs add a modern touch to any room, while the fully finished back allows for versatile placement within your space. This computer desk is durably designed and easy to assemble with full illustrated instructions included. Offering plenty of room on the easy to clean top, this desk provides a comfortable and organized space for studying, writing, or using your laptop. Create a fashionable and functional workspace for the home office or commercial environments with this professional grade desk.


  • A sleek and stylish 72"L white laminate computer desk with silver metal adjustable legs and 2 capped cable management holes, perfect for trendy home offices or commercial spaces.
  • Commercial grade durably designed desk meets ANSI / BIFMA quality safety standards for reliability.
  • Featuring a file storage drawer for letter or legal sized folders and lockable top drawer with left or right side placement for a highly functional workspace.
  • A curved spacious, scratch, stain, and wear-resistant easy to clean top and fully finished back for versatile placement, with a 5 year limited warranty against any defects for your peace of mind.
  • Easy to assemble with illustrated instructions included, this fashionable style desk offers a comfortable and organized workspace for studying, writing, or using your laptop; product dimensions: 70.75 in. L x 35.5 in. D x 30 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.