Shop MONARCH SPECIALTIES
See all product information
Create Account
Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 42"L, Work, Metal, White
Mfr # I 7790
Zoro # G604835869
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Particle Board,Metal
Weight
42
For Use With
Indoors
Load Capacity (Lb.)
100 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7790
- Zoro #
- G604835869
- UPC #
- 680796079345
- Country of Origin
- China
Dimensions
- Width
- 42
- Depth
- 20
- Height
- 30
Details
- Color
- White
- Material
- Particle Board,Metal
- Weight
- 42
- For Use With
- Indoors
- Load Capacity (Lb.)
- 100 lbs
- Includes
- Parts and assembly instructions included
Description
This widely versatile industrial style desk finished in a white laminate is equally functional as a computer desk, writing table or study center. Sized for small homes, apartments or condos, space saving is a breeze thanks to this piece that is supported by a sturdy black metal X-shaped trestle legs to ensure stability and a comfortable work environment. This office desk is equipped with two convenient and easy-open storage drawers for all you need to store away while not in use. With lots of space to push the chair in, the desk is compact, while the desktop has the perfect amount of surface space for a laptop/tablet, lamp, notebook and some important supplies to get the job done.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI