Shop MONARCH SPECIALTIES
See all product information
Create Account
Computer Desk, Home Office, Laptop, Storage Drawers, 48"L, Work, Metal, Laminate, Brown, Black
Mfr # I 7360
Zoro # G000671498
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Material
MDF,Metal
Weight
58 lb
Length
48
For Use With
Indoors, Residential
Capacity
77 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7360
- Zoro #
- G000671498
- UPC #
- 680796012625
- Country of Origin
- China
Dimensions
- Length
- 48
- Height
- 32.75
- Width
- 22
Details
- Color
- Dark Taupe
- Material
- MDF,Metal
- Weight
- 58 lb
- For Use With
- Indoors, Residential
- Capacity
- 77 lbs.
- Includes
- Installation hardware, assembly instructions
Description
This modern style computer desk packs a lot of storage options in one sleek compact design. The spacious table top, made from durable MDF material, is finished in a dark taupe wood-grain look on all sides with ample room for a laptop, lamp, office supplies along with three open cubbies and a top shelf for your easy to reach essentials. There are two seamless storage drawers with a push-in mechanism and an open concept shelf in the middle to store a tablet, books, or magazines. The desk finishes off with bold angular black metal legs for a light contemporary feel. Place this space saving desk in any room for instant style with maximum functionality! Assembly is required.. 2 storage drawers with a push-in mechanism and one open concept middle shelf. 3 open cubbies with top shelf for easy access to office essentials. Smooth spacious desk top in a warm dark taupe wood-grain finish for a laptop, lamp, and writing essentials. Strong angular black metal legs for a distinctive modern appeal.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.