Shop MONARCH SPECIALTIES
See all product information
Create Account
Computer Desk, Home Office, Laptop, 48"L, Work, Metal, Laminate, Brown, Black, Contemporary, Modern
Mfr # I 7370
Zoro # G000671078
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Material
MDF,Metal
Weight
33 lb
Includes
Installation hardware, assembly instructions
Length
48
Capacity
77 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7370
- Zoro #
- G000671078
- UPC #
- 680796012700
- Country of Origin
- China
Dimensions
- Length
- 48
- Width
- 22
- Height
- 30
Details
- Color
- Dark Taupe
- Material
- MDF,Metal
- Weight
- 33 lb
- Includes
- Installation hardware, assembly instructions
- Capacity
- 77 lbs.
- For Use With
- Indoors, Residential
Description
Simplicity with functionality is what you will find in this retro inspired, industrial style computer desk. The chic dark taupe wood-grain laminated top, made from quality MDF material has ample space for your laptop, a lamp, some office supplies, with a suspended open shelf underneath to store books or paperwork. The sturdy black metal base adds to the airy modern look making it ideal even for compact workspaces. . Spacious desk top in a chic dark taupe wood-grain finish. One open suspended cubby for additional storage. Sturdy coated black metal legs. Modern industrial style in a compact design suitable in any work space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.