Shop MONARCH SPECIALTIES
See all product information
Create Account
Computer Desk, Home Office, Laptop, Storage Drawers, 48"L, Work, Metal, Laminate, Brown, Grey
Mfr # I 7366
Zoro # G500670915
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Material
MDF,Metal
Weight
47 lb
Height
30
For Use With
Indoors, Residential
Includes
Installation hardware, assembly instructions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 7366
- Zoro #
- G500670915
- UPC #
- 680796012670
- Country of Origin
- China
- Color
- Espresso
- Material
- MDF,Metal
- Weight
- 47 lb
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Capacity
- 77 lbs.
Description
Combining function and style, this contemporary computer desk will be an instant standout in your home office. The spacious desktop with a warm espresso finish on all sides with silver accents, includes two drawers to store away notepads, books, office supplies and an open concept middle shelf for papers will keep you neatly organized. Strong, square silver metal legs and frame support the desk for a chic modern statement. The space-saving design is an added bonus that can easily hold your laptop, a lamp, a picture or plant to round out your personal office space. Assembly is required.. Chic espresso finish with simple square silver metal base and frame. 2 spacious drawers for storage with sleek silver drawer handles. 1 open concept shelf for papers, books, notepads. Ample desk space for a laptop and other office essentials.