Shop MAYLINE
See all product information
Create Account
Straight Front Desk Medina Desk, Straight, Sea Salt, 72", 36" D X 29-1/2" H, 72" W X Sea Salt
- Mfr # MNDS72TSS
- Zoro # G7813561
product price:Â
$
626.99
/ea
Free Shipping & Returns
Key Features
Type
Straight Front Desk
Overall Width
72"
Overall Depth
36"
Overall Height
29-1/2"
Color
Sea Salt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MNDS72TSS
- Zoro #
- G7813561
- UPC #
- 198860666501
- Country of Origin
- China
Dimensions
- Overall Width
- 72"
- Overall Depth
- 36"
- Overall Height
- 29-1/2"
- Width
- 72"
Details
- Type
- Straight Front Desk
- Item
- Medina Desk,Straight,Sea Salt,72"
- Color
- Sea Salt
- Series
- Medina
Description
Medina Desk,Straight,Sea Salt,72 In.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.