Shop MONARCH SPECIALTIES
See all product information
Create Account
Computer Desk, Home Office, Laptop, Storage Drawers, 48"L, Work, Metal, Laminate, White, Grey
Mfr # I 7361
Zoro # G300671419
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Material
MDF,Metal
Weight
58 lb
Capacity
77 lbs.
Length
48
Width
22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7361
- Zoro #
- G300671419
- UPC #
- 680796012632
- Country of Origin
- China
Dimensions
- Length
- 48
- Width
- 22
- Height
- 32.75
Details
- Color
- White
- Material
- MDF,Metal
- Weight
- 58 lb
- Capacity
- 77 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
Description
This modern style computer desk packs a lot of storage options in one sleek compact design. The spacious table top, made from durable MDF material, is finished in a chic white on all sides with ample room for a laptop, lamp, office supplies along with three open cubbies and a top shelf for your easy to reach essentials. There are two seamless storage drawers with a push-in mechanism and an open concept shelf in the middle to store a tablet, books, or magazines. The desk finishes off with bold angular silver metal legs for a light contemporary feel. Place this space saving desk in any room for instant style with maximum functionality! Assembly is required.. 2 storage drawers with a push-in mechanism and one open concept middle shelf. 3 open cubbies with top shelf for easy access to office essentials. Smooth spacious desk top in a chic white finish for a laptop, lamp, and writing essentials. Strong angular silver metal legs for a distinctive modern appeal.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov