Shop MONARCH SPECIALTIES
See all product information
Create Account
Computer Desk, Home Office, Corner, 55"L, L Shape, Work, Laptop, Metal, Laminate, Grey, Black
Mfr # I 7196
Zoro # G300671358
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Material
MDF,Laminate, Metal
Weight
36 lb
Capacity
75 lbs.
Width
55.25
Includes
Installation hardware, assembly instructions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 7196
- Zoro #
- G300671358
- UPC #
- 680796034238
- Country of Origin
- China
- Color
- Grey
- Material
- MDF,Laminate, Metal
- Weight
- 36 lb
- Capacity
- 75 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
Description
When you don't have a lot of space but need to setup your own workstation, then start with this minimalist, contemporary style, L-shaped corner computer desk. The 2 spacious work surfaces finished in a smooth grey wood look laminate, are brought together with a curved corner piece giving you maximum space to spread out your documents, place your laptop, a lamp, and a few office accessories. Everything is visible and within reach with this convenient corner desk that is supported with solid black metal frame and cross legs at each end, bringing the simplicity up a notch. Assembly is required.. A simple, contemporary, L shaped corner computer desk with spacious work surfaces. Chic gray wood-look laminate tops with enough space to spread out your paperwork, place your laptop, a lamp, office accessories. Strong black metal framing with cross legs at each end for a fashionable touch. This compact size corner desk makes it easy to tuck in the corner of a livingroom or small office space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.