Shop MONARCH SPECIALTIES
See all product information
Create Account
Computer Desk, Home Office, Standing, Adjustable, 48"L, Work, Laptop, Metal, Laminate, Black, Grey
Mfr # I 7684
Zoro # G504835921
product price:Â
$
481.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Particle Board,Metal
Weight
77
Height
29.5
For Use With
Indoors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7684
- Zoro #
- G504835921
- UPC #
- 680796054496
- Country of Origin
- China
Dimensions
- Height
- 29.5
- Width
- 47.25
- Depth
- 23.75
Details
- Color
- Black
- Material
- Particle Board,Metal
- Weight
- 77
- For Use With
- Indoors
- Load Capacity (Lb.)
- 180 lbs
- Includes
- Parts and assembly instructions included
Description
Keeping yourself productive and healthy doesn't have to be challenging, just add this height adjustable desk to your home office! Featuring a unique design in its category and a smooth black laminate finish, this standing computer desk is both contemporary in design and functional. The 2 inch squared silver metal legs offer a solid base and lots of space for your office chair. The modern 2 inch thick desktop adds style while being the perfect place for your laptop/tablet, a lamp, notebooks or any supplies you need to get the job done!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI