Shop MAYLINE
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Curved Desk Medina Desk, Gray, 72" Wx36" Dx29.5" H, 36" D X 29-1/2" H, 72" W X Gray Steel Laminate
- Mfr # MND72LGS
- Zoro # G7813397
product price:Â
$
622.99
/ea
Key Features
Type
Curved Desk
Overall Width
72"
Overall Depth
36"
Overall Height
29-1/2"
Color
Gray Steel Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MND72LGS
- Zoro #
- G7813397
- UPC #
- 198860023687
- Country of Origin
- China
Dimensions
- Overall Width
- 72"
- Overall Depth
- 36"
- Overall Height
- 29-1/2"
- Width
- 72"
Details
- Type
- Curved Desk
- Item
- Medina Desk,Gray,72" Wx36" Dx29.5" H
- Color
- Gray Steel Laminate
- Material
- MDF (Medium Density Fiberboard) - Platform
- Frame Material
- Silver Supports
- Series
- Medina
Description
Medina Desk,Gray,72 In. Wx36 In. Dx29.5 In. H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.