Computer Desk, Home Office, Corner, 48"L, L Shape, Work, Laptop, Metal, Black Marble Look

  • Mfr # I 7594

  • Zoro # G704835851


product price: $177.99
/ea
Additional $40.00 delivery surcharge applies per item.
See details

Key Features

Finish
MARBLE-LOOK
Color
Black
Material
Metal,Particle Board
Weight
38
Depth
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 7594
Zoro #
G704835851
UPC #
680796067113
Country of Origin
China

Dimensions

Depth
42
Width
47.25
Height
30

Details

Finish
MARBLE-LOOK
Color
Black
Material
Metal,Particle Board
Weight
38
Load Capacity (Lb.)
75 lbs
Includes
Parts and assembly instructions included
For Use With
Indoors

Description

Make your corner computer desk work as hard as you do. This desk delivers style and functionality from top to bottom, starting with its spacious desktop in a smooth, black marble-look finish. Sawhorse-style legs in metal are put to work as supports for 2 open shelves that can be used to display books, small storage boxes, or other items. This unique L-shaped writing desks' compact design and industrial style maximizes space and storage potential so that you can maximize productivity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.