Computer Desk, Home Office, Corner, 55"L, L Shape, Work, Laptop, Metal, Laminate, White, Black

  • Mfr # I 7195

  • Zoro # G100671305


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Material
MDF,Laminate, Metal
Weight
36 lbs.
Capacity
75 lbs.
Width
55.25
Height
29.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 7195
Zoro #
G100671305
UPC #
680796034221
Country of Origin
China

Dimensions

Width
55.25
Height
29.75
Length
55.25

Details

Color
White
Material
MDF,Laminate, Metal
Weight
36 lbs.
Capacity
75 lbs.
For Use With
Indoors, Residential
Includes
Installation hardware, assembly instructions

Description

When you don't have a lot of space but need to setup your own workstation, then start with this minimalist, contemporary style, L-shaped corner computer desk. The 2 spacious work surfaces finished in a chic white laminate, are brought together with a curved corner piece giving you maximum space to spread out your documents, place your laptop, a lamp, and a few office accessories. Everything is visible and within reach with this convenient corner desk that is supported with solid black metal frame and cross legs at each end, bringing the simplicity up a notch. Assembly is required.. A simple, contemporary, L shaped corner computer desk with spacious work surfaces. Bold white laminate tops with enough space to spread out your paperwork, place your laptop, a lamp, and office accessories. Strong black metal framing with cross legs at each end for a fashionable touch. This compact size corner desk makes it easy to tuck in the corner of a livingroom or small office space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.