Computer Desk, Home Office, Corner, L Shape, Work, Laptop, Metal, Tempered Glass, Black, Clear

  • Mfr # I 7172

  • Zoro # G100671077


product price: $202.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Color
Black
Material
Tempered Glass,Metal
Weight
63 lbs.
For Use With
Indoors, Residential
Capacity
70 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 7172
Zoro #
G100671077
UPC #
680796094607
Country of Origin
China

Dimensions

Height
36.75
Length
57
Width
23

Details

Color
Black
Material
Tempered Glass,Metal
Weight
63 lbs.
For Use With
Indoors, Residential
Capacity
70 lbs.
Includes
Installation hardware, assembly instructions

Description

This contemporary, minimalist style 3 piece L-shaped computer desk will make a great addition to your home office. The thick, clear glass table tops are accented with black metal framing and sturdy industrial style metal black legs. The spacious table top easily accommodates a laptop or desk top with a convenient pullout clear glass keyboard tray and a raised shelf that can be used to showcase decorative objects, store books, or office essentials within easy reach. Assembly is required.. Stylish and modern 3 piece L-shaped desk set. Raised shelf provides additional storage space for books and office supplies. Includes a convenient pull-out keyboard tray. Sleek, thick clear tempered glass tops with black metal base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.