This item is Discontinued.

This item is Discontinued.
Computer Desk, Home Office, Corner, Storage Drawers, 72"L, L Shape, Work, Laptop, Metal, Brown (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 7710
- Zoro #
- G004835902
- UPC #
- 680796072414
- Country of Origin
- China
Dimensions
- Width
- 72
- Depth
- 60
- Height
- 31.25
Details
- Color
- Espresso
- Material
- Particle Board,Laminate, Metal
- Weight
- 169
- For Use With
- Indoors
- Includes
- Parts and assembly instructions included
- Load Capacity (Lb.)
- 198 lbs
Description
This stunning executive L-shaped desk will add style to any office space. Finished in dark brown espresso it boasts two storage drawers and two open shelves finished in black which serve to accentuate its modern and minimalist design. The two-tiered work top provides a large work area and ample space to store your office essentials, and a solid black metal leg provides a stable base. The perfect computer desk for your home office, this spacious workstation elegantly combines a two-tone finish that your friends and colleagues will admire. Staying organized at home has never been so easy and fashionable!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.