Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Metal, Grey, Black

  • Mfr # I 7160

  • Zoro # G300671471


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Material
MDF,Laminate, Metal
Weight
102 lbs.
Width
59
Includes
Installation hardware, assembly instructions
Height
47.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 7160
Zoro #
G300671471
UPC #
680796015091
Country of Origin
China

Dimensions

Width
59
Height
47.25
Length
59

Details

Color
Grey
Material
MDF,Laminate, Metal
Weight
102 lbs.
Includes
Installation hardware, assembly instructions
For Use With
Indoors, Residential
Capacity
100 lbs.

Description

Let this L-shaped corner desk / workstation inspire you with its practical and modern industrial aesthetic. It starts with a smooth laminate finish on all sides in a chic grey wood-grain finish accented with strong black metal framing. The numerous storage options include a wide drawer on metal glides with a sturdy black handle alongside an open cubby, and two fixed bottom shelves for books, magazines or even a small printer. The side station is so useful with 3 spacious cubbies on top for all your work essentials. Assembly is required. Side station is not reversible.. Multi-functional computer workstation. Numerous storage options including 2 fixed shelves, spacious middle drawer on metal glides, 4 large open cubbies. Spacious desk tops for a computer and other work essentials. Strong and sturdy black metal base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.