Computer Desk, Home Office, Corner, Storage Shelves, 48"L, L Shape, Work, Laptop, Metal, White

  • Mfr # I 7596

  • Zoro # G404835946


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Metal,Particle Board
Weight
38
Height
30
Load Capacity (Lb.)
75 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 7596
Zoro #
G404835946
UPC #
680796067137
Country of Origin
China

Dimensions

Height
30
Width
47.25
Depth
42

Details

Color
White
Material
Metal,Particle Board
Weight
38
Load Capacity (Lb.)
75 lbs
For Use With
Indoors
Includes
Parts and assembly instructions included

Description

Make your corner computer desk work as hard as you do. This desk delivers style and functionality from top to bottom, starting with its spacious desktop in a smooth, white finish. Sawhorse-style legs in metal are put to work as supports for 2 open shelves that can be used to display books, small storage boxes, or other items. This unique L-shaped writing desks' compact design and industrial style maximizes space and storage potential so that you can maximize productivity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.