Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Computer Desk, Home Office, Corner, Storage Shelves, 60"L, L Shape, Work, Laptop, Metal, White

  • Mfr # I 7585

  • Zoro # G604836057


product price: $293.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Mdf,Metal
Weight
76
Height
30
Depth
47.25
Load Capacity (Lb.)
120 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 7585
Zoro #
G604836057
UPC #
680796054588
Country of Origin
China

Dimensions

Height
30
Depth
47.25
Width
60

Details

Color
White
Material
Mdf,Metal
Weight
76
Load Capacity (Lb.)
120 lbs
Includes
Parts and assembly instructions included
For Use With
Indoors

Description

This corner desk combines functional storage space with elegant display areas. One side features open shelving for storing office supplies or displaying your favorite picture frame. The floating desk top gives this desk an airy feel, offering ample space for both books and decorative objects. Finished in a white laminate, with a silver metal frame, this L-shaped computer desk saves space when used in a corner but is finished on all sides for a polished look wherever it is placed in a home office.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.