Computer Desk, Home Office, Laptop, 48"L, Work, Metal, Laminate, Brown, Grey, Contemporary, Modern

  • Mfr # I 7374

  • Zoro # G900671079


product price: $131.99
/ea
Additional $40.00 delivery surcharge applies per item.
See details

Key Features

Material
MDF,Metal
Weight
27 lbs.
Includes
Installation hardware, assembly instructions
Height
30
Length
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 7374
Zoro #
G900671079
UPC #
680796012731
Country of Origin
China

Dimensions

Height
30
Length
48
Width
22

Details

Color
Espresso
Material
MDF,Metal
Weight
27 lbs.
Includes
Installation hardware, assembly instructions
Capacity
77 lbs.
For Use With
Indoors, Residential

Description

This sleek compact computer desk in a simple contemporary design adds style with functionality to your workspace. The smooth and spacious espresso laminated surface made from quality MDF material provides plenty of room for a laptop, lamp, and other office essentials. The sleek and sturdy Z shaped silver metal base gives that modern look. This desk easily compliments a student's room or any place you have carved out as your office and creative space. Quick to assemble, you'll have your work area set up in no time at all!. Chic modern design with a unique z-shaped silver metal base. Ample surface for a computer, papers, lamp and all your work essentials. Smooth laminated espresso top for a contemporary appeal. Compact size perfect for dorms, studios or small spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.