
Computer Desk, Home Office, Laptop, 48"L, Work, Metal, Tempered Glass, White, Contemporary, Modern
Mfr # I 1032
Zoro # G204836051
product price:Â $228.99
/ea
Free Shipping & Returns
Key Features
Finish
FROSTED
Color
White
Material
Tempered Glass,Metal
Weight
54
Includes
Parts and assembly instructions included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
I 1032
Zoro #
G204836051
UPC #
680796001179
Country of Origin
China
Dimensions
Height
29.25
Width
47.25
Depth
27.5
Details
Finish
FROSTED
Color
White
Material
Tempered Glass,Metal
Weight
54
Includes
Parts and assembly instructions included
For Use With
Indoors
Load Capacity (Lb.)
132 lbs
Description
To be efficient, you need to feel efficient. You won't find a more practical tempered glass office desk to enhance your workspace, allowing you to get in the zone during your project or study session. The trestle style metal legs in glossy white allow for ample leg space and add a touch of elegance while remaining sturdy and movement-free. Made in a compact size, this desk simply does wonders wherever you choose to place it _x0013_ In your apartment, condo or small home.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.